Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size S

  • Mfr # P488JE

  • Zoro # G3087738


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Decimal Equivalent
0.3480
Head Material
High Speed Steel
Drill Size
S
Bushing Head Type
Headless
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P488JE
Zoro #
G3087738
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
S
Outside Dia.
3/4 in
Size- Decimal
S (0.3480)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#69 - 0.0292

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.3480
Head Material
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.