Zoro Homepage

Drill Bushing, Type P, Drill Size S

  • Mfr # PT4020JE

  • Zoro # G3092540


product price: $8.35
/ea

Key Features

Decimal Equivalent
0.3480
Measurement System
Letter
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4020JE
Zoro #
G3092540
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
S
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
S (0.3480)
Overall Length
1 1/4 in
Drill Size
S
Outside Dia.
5/8 in
Size - Decimal
#31 - 0.1200

Details

Decimal Equivalent
0.3480
Measurement System
Letter
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.