Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size T

  • Mfr # P4022JH

  • Zoro # G3084411


product price: $8.19
/ea

Key Features

Size- Decimal
T (0.3580)
Heat Treatment
Through Hardened
Decimal Equivalent
0.3580
Measurement System
Letter
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022JH
Zoro #
G3084411
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
T (0.3580)
Overall Length
1 3/8 in
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Inside Dia.
T
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
1/8 in - 0.1250

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.3580
Measurement System
Letter
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.