Drill Bushing, Type P, Drill Size T
Mfr # P408JH
Zoro # G3068129
product price: $5.45
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Size- Decimal
T (0.3580)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P408JH
Zoro #
G3068129
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
T (0.3580)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
T
Outside Dia.
5/8 in
Overall Length
1/2 in
Size - Decimal
35/64 in - 0.5469
Details
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3580
Measurement System
Letter
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.