Drill Bushing, Type P, Drill Size T
Mfr # P4816JH
Zoro # G3061530
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Head Material
High Speed Steel
Size- Decimal
T (0.3580)
Outside Dia.
3/4 in
Hardness
Rc 62-64
Inside Dia.
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816JH
Zoro #
G3061530
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
T (0.3580)
Outside Dia.
3/4 in
Overall Length
1 in
Inside Dia.
T
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
53/64 in - 0.8281
Details
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3580
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.