Drill Bushing, Type P, Drill Size T
Mfr # P4828JH
Zoro # G3060867
product price: $9.99
/eaKey Features
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4828JH
Zoro #
G3060867
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Inside Dia.
T
Outside Dia.
3/4 in
Size- Decimal
T (0.3580)
Drill Size
T
Size - Decimal
6.00mm - 0.2362
Details
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3580
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.