Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size T

  • Mfr # PT4020JH

  • Zoro # G3092531


product price: $8.35
/ea

Key Features

Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4020JH
Zoro #
G3092531
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
T
Size- Decimal
T (0.3580)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Inside Dia.
T
Outside Dia.
5/8 in
Size - Decimal
#31 - 0.1200

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3580
Heat Treatment
Through Hardened
Measurement System
Letter
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.