Zoro Homepage

Drill Bushing, Type P, Drill Size U

  • Mfr # P4012JN

  • Zoro # G3088480


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Head Material
High Speed Steel
Drill Size
U
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012JN
Zoro #
G3088480
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
U
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
U
Outside Dia.
5/8 in
Size- Decimal
U (0.3680)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#60 - 0.0400

Details

Head Material
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3680
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.