Drill Bushing, Type P, Drill Size U
Mfr # P4028JN
Zoro # G3084177
product price: $9.69
/eaKey Features
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Heat Treatment
Through Hardened
Size- Decimal
U (0.3680)
Drill Bushing Wall Type
Standard Wall
Drill Size
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4028JN
Zoro #
G3084177
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
U (0.3680)
Overall Length
1 3/4 in
Drill Size
U
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Inside Dia.
U
Size - Decimal
10.00mm - 0.3937
Details
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3680
Material
52100 Thru Hardened
Measurement System
Letter
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.