Drill Bushing, Type P, Drill Size U
Mfr # P406JN
Zoro # G3069005
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P406JN
Zoro #
G3069005
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
U
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
U (0.3680)
Inside Dia.
U
Outside Dia.
5/8 in
Overall Length
3/8 in
Size - Decimal
33/64 in - 0.5156
Details
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3680
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.