Drill Bushing, Type P, Drill Size U
Mfr # P4822JN
Zoro # G0474288
product price: $8.39
/eaKey Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Outside Dia.
3/4 in
Size- Decimal
U (0.3680)
Drill Size
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822JN
Zoro #
G0474288
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Size- Decimal
U (0.3680)
Drill Size
U
Inside Dia.
U
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
55/64 in - 0.8594
Details
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Measurement System
Letter
Decimal Equivalent
0.3680
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.