Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type P, Drill Size U
- Mfr # PT4020JN
- Zoro # G3092516
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Bushing Head Type
Headless
Measurement System
Letter
Finish
High Speed Steel
Drill Size
U
Outside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT4020JN
- Zoro #
- G3092516
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Measurement System
- Letter
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Thin Wall
- Decimal Equivalent
- 0.3680
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 1/4 in
- Drill Size
- U
- Outside Dia.
- 5/8 in
- Inside Dia.
- U
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Size- Decimal
- U (0.3680)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- #31 - 0.1200
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.