Zoro Homepage

Drill Bushing, Type P, Drill Size V

  • Mfr # P4040JR

  • Zoro # G6270485


product price: $24.19
/ea

Key Features

Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Drill Size
V
Finish
High Speed Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4040JR
Zoro #
G6270485
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
V
Outside Dia.
5/8 in
Overall Length
2 1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
V (0.3770)
Inside Dia.
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
V - 0.3770

Details

Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Decimal Equivalent
0.3770
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.