Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size V

  • Mfr # P4822JR

  • Zoro # G3061101


product price: $8.95
/ea

Key Features

Inside Dia.
V
Bushing Type
Headless Press Fit
Size- Decimal
V (0.3770)
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4822JR
Zoro #
G3061101
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
V
Size- Decimal
V (0.3770)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
V
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Size - Decimal
57/64 in - 0.8906

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3770
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Measurement System
Letter
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.