Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size V

  • Mfr # P4834JR

  • Zoro # G1989797


product price: $11.29
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia.
3/4 in
Finish
High Speed Steel
Size- Decimal
V (0.3770)
Decimal Equivalent
0.3770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4834JR
Zoro #
G1989797
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Size- Decimal
V (0.3770)
Drill Size
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
V
Overall Length
2 1/8 in
Size - Decimal
#62 - 0.0380

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.3770
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.