Zoro Homepage

Drill Bushing, Type P, Drill Size V

  • Mfr # P4840JR

  • Zoro # G6271124


product price: $20.49
/ea

Key Features

Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Drill Size
V
Finish
High Speed Steel
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840JR
Zoro #
G6271124
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Drill Size
V
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
V
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
V (0.3770)
Overall Length
2 1/2 in
Size - Decimal
#64 - 0.0360

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3770
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.