Drill Bushing, Type P, Drill Size W
Mfr # P405JW
Zoro # G3069160
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Inside Dia.
W
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P405JW
Zoro #
G3069160
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
W
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
W (0.3860)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
W
Outside Dia.
5/8 in
Size - Decimal
31/64 in - 0.4844
Details
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Decimal Equivalent
0.3860
Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.