Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size W

  • Mfr # P4812JW

  • Zoro # G3067779


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Head Material
High Speed Steel
Measurement System
Letter
Inside Dia.
W
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4812JW
Zoro #
G3067779
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
W
Overall Length
3/4 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
W (0.3860)
Size - Decimal
37/64 in - 0.5781

Details

Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3860
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.