Zoro Homepage

Drill Bushing, Type P, Drill Size W

  • Mfr # P4822JW

  • Zoro # G3061086


product price: $8.25
/ea

Key Features

Measurement System
Letter
Size- Decimal
W (0.3860)
Outside Dia.
3/4 in
Bushing Type
Headless Press Fit
Inside Dia.
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JW
Zoro #
G3061086
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
W (0.3860)
Outside Dia.
3/4 in
Inside Dia.
W
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Drill Size
W
Size - Decimal
57/64 in - 0.8906

Details

Measurement System
Letter
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3860
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.