Drill Bushing, Type P, Drill Size W
Mfr # P4828JW
Zoro # G3060821
product price: $9.99
/eaKey Features
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4828JW
Zoro #
G3060821
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Size- Decimal
W (0.3860)
Drill Size
W
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size - Decimal
6.00mm - 0.2362
Details
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.3860
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.