Drill Bushing, Type P, Drill Size W
Mfr # P4834JW
Zoro # G1989779
product price: $11.29
/eaKey Features
Outside Dia.
3/4 in
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4834JW
Zoro #
G1989779
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Drill Size
W
Inside Dia.
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
W (0.3860)
Overall Length
2 1/8 in
Size - Decimal
#62 - 0.0380
Details
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3860
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.