Zoro Homepage

Drill Bushing, Type P, Drill Size W

  • Mfr # P484JW

  • Zoro # G3088377


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3860
Head Material
High Speed Steel
Outside Dia.
3/4 in
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P484JW
Zoro #
G3088377
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
W
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
W (0.3860)
Drill Size
W
Size - Decimal
#65 - 0.0350

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3860
Head Material
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.