Drill Bushing, Type P, Drill Size W
Mfr # P485JW
Zoro # G3088185
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Measurement System
Letter
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.3860
Inside Dia.
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P485JW
Zoro #
G3088185
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Inside Dia.
W
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
W
Size- Decimal
W (0.3860)
Size - Decimal
#66 - 0.0330
Details
Measurement System
Letter
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.3860
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.