Drill Bushing, Type P, Drill Size W
Mfr # PT4020JW
Zoro # G3092470
product price: $8.35
/eaKey Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT4020JW
Zoro #
G3092470
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
W (0.3860)
Inside Dia.
W
Outside Dia.
5/8 in
Drill Size
W
Overall Length
1 1/4 in
Size - Decimal
#31 - 0.1200
Details
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.3860
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Letter
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.