Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size X

  • Mfr # P4016KA

  • Zoro # G3084597


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4016KA
Zoro #
G3084597
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size- Decimal
X (0.3970)
Inside Dia.
X
Drill Size
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/64 in - 0.0156

Details

Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3970
Measurement System
Letter
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.