Zoro Homepage

Drill Bushing, Type P, Drill Size X

  • Mfr # P4022KA

  • Zoro # G3084335


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3970
Rockwell Hardness
RC 62-64
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022KA
Zoro #
G3084335
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Outside Dia.
5/8 in
Inside Dia.
X
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
X (0.3970)
Drill Size
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/8 in - 0.1250

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.3970
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.