Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size X

  • Mfr # P4028KA

  • Zoro # G3084125


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Letter
Drill Size
X
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4028KA
Zoro #
G3084125
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
X
Inside Dia.
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/4 in
Size- Decimal
X (0.3970)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size - Decimal
10.00mm - 0.3937

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3970
Head Material
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.