Drill Bushing, Type P, Drill Size X
Mfr # P4822KA
Zoro # G3061059
product price: $8.39
/eaKey Features
Drill Size
X
Material
52100 Thru Hardened
Outside Dia.
3/4 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822KA
Zoro #
G3061059
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
X
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
X (0.3970)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Inside Dia.
X
Size - Decimal
57/64 in - 0.8906
Details
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.3970
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.