Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size X

  • Mfr # P4828KA

  • Zoro # G3060797


product price: $9.99
/ea

Key Features

Inside Dia.
X
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
X (0.3970)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4828KA
Zoro #
G3060797
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
X
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
X (0.3970)
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
X
Outside Dia.
3/4 in
Size - Decimal
6.00mm - 0.2362

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3970
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Measurement System
Letter
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.