Zoro Homepage

Drill Bushing, Type P, Drill Size X

  • Mfr # P4834KA

  • Zoro # G1989745


product price: $11.29
/ea

Key Features

Material
52100 Thru Hardened
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4834KA
Zoro #
G1989745
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
X
Outside Dia.
3/4 in
Size- Decimal
X (0.3970)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
X
Overall Length
2 1/8 in
Size - Decimal
#62 - 0.0380

Details

Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Decimal Equivalent
0.3970
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Measurement System
Letter
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.