Zoro Homepage

Drill Bushing, Type P, Drill Size X

  • Mfr # P485KA

  • Zoro # G3088158


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Measurement System
Letter
Inside Dia.
X
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Size- Decimal
X (0.3970)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P485KA
Zoro #
G3088158
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
X
Size- Decimal
X (0.3970)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Drill Size
X
Size - Decimal
#66 - 0.0330

Details

Measurement System
Letter
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3970
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.