Zoro Homepage

Drill Bushing, Type P, Drill Size Y

  • Mfr # P4016KE

  • Zoro # G3084588


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Measurement System
Letter
Decimal Equivalent
0.4040
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4016KE
Zoro #
G3084588
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size- Decimal
Y (0.4040)
Inside Dia.
Y
Drill Size
Y
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
1/64 in - 0.0156

Details

Measurement System
Letter
Decimal Equivalent
0.4040
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.