Drill Bushing, Type P, Drill Size Y
Mfr # P4040KE
Zoro # G6270494
product price: $24.19
/eaKey Features
Decimal Equivalent
0.4040
Outside Dia.
5/8 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4040KE
Zoro #
G6270494
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Inside Dia.
Y
Drill Size
Y
Size- Decimal
Y (0.4040)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
2 1/2 in
Size - Decimal
10.50mm - 0.4134
Details
Decimal Equivalent
0.4040
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Letter
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.