Drill Bushing, Type P, Drill Size Y
Mfr # P484KE
Zoro # G3088331
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Rockwell Hardness
RC 62-64
Drill Size
Y
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P484KE
Zoro #
G3088331
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Y
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
Y
Overall Length
1/4 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
Y (0.4040)
Size - Decimal
#65 - 0.0350
Details
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4040
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.