Drill Bushing, Type P, Drill Size Y
Mfr # PT4020KE
Zoro # G3092446
product price: $8.39
/eaKey Features
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Decimal Equivalent
0.4040
Hardness
Rc 62-64
Drill Size
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT4020KE
Zoro #
G3092446
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
Y
Size- Decimal
Y (0.4040)
Inside Dia.
Y
Outside Dia.
5/8 in
Overall Length
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#31 - 0.1200
Details
Heat Treatment
Through Hardened
Decimal Equivalent
0.4040
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Measurement System
Letter
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.