Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size Z

  • Mfr # P4012KI

  • Zoro # G3084831


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Size- Decimal
Z (0.4130)
Decimal Equivalent
0.4130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4012KI
Zoro #
G3084831
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Z (0.4130)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Inside Dia.
Z
Overall Length
3/4 in
Drill Size
Z
Size - Decimal
1/4 in - 0.2500

Details

Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4130
Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.