Drill Bushing, Type P, Drill Size Z
Mfr # P4040KI
Zoro # G6270512
product price: $24.19
/eaKey Features
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Inside Dia.
Z
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4040KI
Zoro #
G6270512
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
Z
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
2 1/2 in
Size- Decimal
Z (0.4130)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Z
Size - Decimal
10.50mm - 0.4134
Details
Bushing Head Type
Headless
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.4130
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.