Zoro Homepage

Drill Bushing, Type P, Drill Size Z

  • Mfr # P404KI

  • Zoro # G3069300


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Size
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404KI
Zoro #
G3069300
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
Z
Size- Decimal
Z (0.4130)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Outside Dia.
5/8 in
Size - Decimal
31/32 in - 0.9688

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4130
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.