Zoro Homepage

Drill Bushing, Type P, Drill Size Z

  • Mfr # P405KI

  • Zoro # G3069136


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
52100 Thru Hardened
Bushing Head Type
Headless
Size- Decimal
Z (0.4130)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P405KI
Zoro #
G3069136
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Z (0.4130)
Drill Size
Z
Inside Dia.
Z
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
33/64 in - 0.5156

Details

Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4130
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.