Drill Bushing, Type P, Drill Size Z
Mfr # P4816KI
Zoro # G3061390
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Size
Z
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4816KI
Zoro #
G3061390
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Z
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 in
Outside Dia.
3/4 in
Size- Decimal
Z (0.4130)
Inside Dia.
Z
Size - Decimal
55/64 in - 0.8594
Details
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4130
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.