Drill Bushing, Type P, Drill Size Z
Mfr # P4822KI
Zoro # G3060998
product price: $8.39
/eaKey Features
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Size
Z
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4822KI
Zoro #
G3060998
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Z
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Size- Decimal
Z (0.4130)
Inside Dia.
Z
Size - Decimal
59/64 in - 0.9219
Details
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4130
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Letter
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.