Drill Bushing, Type P, Drill Size Z
Mfr # P4828KI
Zoro # G3060760
product price: $9.99
/eaKey Features
Drill Size
Z
Measurement System
Letter
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4828KI
Zoro #
G3060760
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
Z
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Size- Decimal
Z (0.4130)
Size - Decimal
6.00mm - 0.2362
Details
Measurement System
Letter
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.4130
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.