Zoro Homepage

Drill Bushing, Type P, Drill Size Z

  • Mfr # P4834KI

  • Zoro # G1989681


product price: $11.29
/ea

Key Features

Inside Dia.
Z
Drill Size
Z
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4834KI
Zoro #
G1989681
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Z
Drill Size
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
Z (0.4130)
Overall Length
2 1/8 in
Outside Dia.
3/4 in
Size - Decimal
#62 - 0.0380

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.4130
Heat Treatment
Through Hardened
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.