Drill Bushing, Type P, Drill Size Z
Mfr # P484KI
Zoro # G3088307
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Hardness
Rc 62-64
Drill Size
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P484KI
Zoro #
G3088307
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Z
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Size- Decimal
Z (0.4130)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
Z
Outside Dia.
3/4 in
Size - Decimal
#65 - 0.0350
Details
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4130
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.