Drill Bushing, Type P, Drill Size Z
Mfr # P488KI
Zoro # G3087598
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Drill Size
Z
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P488KI
Zoro #
G3087598
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Z
Inside Dia.
Z
Size- Decimal
Z (0.4130)
Outside Dia.
3/4 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
#7 - 0.2010
Details
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Measurement System
Letter
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Decimal Equivalent
0.4130
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.