Zoro Homepage

Drill Bushing, Type P, Drill Size Z

  • Mfr # PT4010KI

  • Zoro # G3092568


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Drill Size
Z
Outside Dia.
5/8 in
Inside Dia.
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4010KI
Zoro #
G3092568
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
Z
Outside Dia.
5/8 in
Inside Dia.
Z
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/8 in
Size- Decimal
Z (0.4130)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#31 - 0.1200

Details

Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4130
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.