Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-11/16

  • Mfr # SF14416TA

  • Zoro # G6281791


product price: $28.29
/ea

Key Features

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Inside Dia.
1 11/16 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14416TA
Zoro #
G6281791
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 11/16 in
Outside Dia.
2 1/4 in
Overall Length
1 in
Size- Decimal
1-11/16" (1.6875)
Drill Size
1 11/16 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Size - Decimal
#39 - 0.0995

Details

Decimal Equivalent
1.6875
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.