Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-1/2

  • Mfr # SF14412RV

  • Zoro # G6281457


product price: $28.99
/ea

Key Features

Outside Dia.
2 1/4 in
Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF14412RV
Zoro #
G6281457
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Overall Length
3/4 in
Head Thickness
3/8"
Drill Size
1 1/2 in
Inside Dia.
1 1/2 in
Head Dia.
2 51/64 in
Size- Decimal
1-1/2" (1.5000)
Size - Decimal
#37 - 0.1040

Details

Measurement System
Fractional Inch
Finish
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Decimal Equivalent
1.5000
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.