Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-1/32

  • Mfr # SF11216OW

  • Zoro # G6279813


product price: $19.69
/ea

Key Features

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
1-1/32" (1.0039)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11216OW
Zoro #
G6279813
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1-1/32" (1.0039)
Head Dia.
2 19/64 in
Overall Length
1 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1 3/4 in
Drill Size
1 1/32 in
Inside Dia.
1 1/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size - Decimal
#21 - 0.1590

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
1.0039
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.