Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1-1/32

  • Mfr # SF11222OW

  • Zoro # G6280075


product price: $22.89
/ea

Key Features

Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material
52100 Thru Hardened
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF11222OW
Zoro #
G6280075
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Head Thickness
3/8"
Outside Dia.
1 3/4 in
Inside Dia.
1 1/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
1 1/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
2 19/64 in
Size- Decimal
1-1/32" (1.0039)
Size - Decimal
#35 - 0.1100

Details

Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
1.0039
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.